Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 19045 ACCELERATE SAFE LADIES WINTER JACKET HV YEL/DNAVY XL
MASCOT 19045 ACCELERATE SAFE LADIES WINTER JACKET HV YEL/DNAVY XL
High Visibility jacket Mascot
References
mascot:
19045-449-17010-XL
rubix:
385A2081
ean:
5711074830886
Technical specifications
Colour
Yellow
Size
XL
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19045 ACCELERATE SAFE LADIES WINTER JACKET HV YEL/DNAVY XL
Technical specifications
Attributes
Colour
Yellow
Size
XL
Class EN20471
3
Main material
Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
224.15
excl. VAT
/
Each
£
268.98
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV YEL/BLACK L
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER YELLOW/NAVY 4XL
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK YELLOW/NAVY L
HELLYHAN 74098_369-S WOMENS ALNA 2.0 SOFTS JACKET YELLOW S
LEO A06 TORRIDGE ECOVIZ 5K LTWT BREATHABLE ANORAK ORANGE M
LEO A04/SJ01 CLOVELLY ANORAK+BUCKLAND SOFTSHELL JACKET YEL/NV 4XL
LEO A07 EASTLEIGH ECOVIZ 10K PERFORMANCE ANORAK YELLOW 5XL
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW/BOTTLE M
LEO SJ01 BUCKLAND ECOVIZ SOFTSHELL JACKET YELLOW 5XL
LEO SJ02 BOWDEN ECOVIZ SOFTSHELL JACKET RED/GREY M
Portwest S460ORR5XL Hi-Vis Traffic Jacket Orange SIZE 5XL
ORN 4100R GANNET EARTHPRO GRS SOFTSHELL BLACK 5XL
LEO EX02 MATERNITY EXPANDER2 FOR CHERISTOW ANORAK ORANGE M/XL
HELLYHAN 74095_369-S ALNA 2.0 SOFTS JACKET YELLOW/EBONY S
PORTWEST S778YERXS ANTISTATIC FR JACKET YELLOW SIZE XS