PORTWEST S778 BIZFLAME RAIN HV FR WINTER JACKET YELLOW XS
S778 - Bizflame Rain Hi-Vis Antistatic FR Jacket
See technical informationReferences
Portwest:S778YERXS
Rubix:2590283
EAN:5036108263912

Product details : PORTWEST S778 BIZFLAME RAIN HV FR WINTER JACKET YELLOW XS
Flame resistant treated waterproof fabric prevents water penetration. Fully lined and padded to trap the heat and increase warmth. Internal chest pocket. Storm flap front to protect against the elements. Ribbed cuffs for added comfort. Anti-static. Waterproof and breathable with taped seams to prevent water penetration. Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable. Premium sew on flame resistant reflective tape. 4 pockets for ample storage. Phone pocket. Pack away hood for added functionality. Radio loop for easy clipping of a radio. Two-way front plastic moulded zip for quick and easy access. 40+ UPF rated fabric to block 98% of UV rays
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | xs |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Breathable | yes |
| High visibility | yes |
Show UNSPSC/ECL@SS
£ 98.75 excl. VAT
/ Each
£ 118.50 incl. VAT
- Usually arrives within 14 working days