Portwest S460ORR5XL Hi-Vis Traffic Jacket Orange SIZE 5XL


S460 - Hi-Vis Traffic Jacket

References
portwest:S460ORR5XL
rubix:2590179
manufacturer :S460ORR5XL
ean:5036108043385
brand logo
brand logo
Technical specifications
ColourOrange
Size5XL
Class EN204713
See all Specifications

Product details : Portwest S460ORR5XL Hi-Vis Traffic Jacket Orange SIZE 5XL


CE certified. Waterproof with taped seams preventing water penetration. Extremely water resistant fabric finish, water beads away from fabric surface. Reflective tape for increased visibility. Fully lined and padded to trap the heat and increase warmth. Two-way zip for quick and easy access. 4 pockets for ample storage. Concealed phone pocket. Internal chest pocket. Pack away hood for added functionality

Technical specifications


Attributes
ColourOrange
Size5XL
Class EN204713
Main materialPolyester
Material100% Polyester
Show UNSPSC/ECL@SS
£ 25.68 excl. VAT
/ Each
£ 30.82 incl. VAT
  • In stock: Next day delivery