Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 19045 ACCELERATE SAFE LADIES WINTER JACKET HV YEL/DNAVY XS
MASCOT 19045 ACCELERATE SAFE LADIES WINTER JACKET HV YEL/DNAVY XS
High Visibility jacket Mascot
References
mascot:
19045-449-17010-XS
rubix:
385A2082
ean:
5711074830893
Technical specifications
Colour
yellow
Size
xs
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19045 ACCELERATE SAFE LADIES WINTER JACKET HV YEL/DNAVY XS
Technical specifications
Attributes
Colour
yellow
Size
xs
Class EN20471
3
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
224.15
excl. VAT
/
Each
£
268.98
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 15935 PENRITH WINTER JACKET HV YEL/DANTH 3XL
LEO A04/SJ01 CLOVELLY ANORAK+BUCKLAND SOFTSHELL JACKET YELLOW L
Portwest F301YNRXXXL Hi-Vis 2-Tone Fleece YeNa Size XL
HELLYHAN 71355_369-XL UC-ME WINTER JACKET HI VIS YELLOW/EBONY XL
LEO SJ01 BUCKLAND ECOVIZ SOFTSHELL JACKET YELLOW 2XL
MASCOT 07109 CAMETA JACKET HV ORG/NAVY XL
PROGARM 4608 JACKET HV ORANGE L
REGATTA TRA340 9PQ HV TACTICAL JACKET YELLOW/GREY S
LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW 3XL
GISS 884406 G-VISION 2 JACKET HIGH VIZ ORANGE SIZE M
LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR ORANGE M
LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR ORANGE 4XL
MASCOT 09335 LORETO WINTER JACKET HV YEL/NAVY S
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK ORANGE XL
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK YELLOW 3XL