MASCOT 07109 CAMETA JACKET HV ORG/NAVY XL


Work jacket Cameta orange/navy

References
mascot:07109-860-141-XL
rubix:378A9959
ean:5707209573544
Work jacket Cameta 07109-860-141 / XL
brand logo
brand logo
brand logo
Technical specifications
Colourorange
Sizexl
Class EN204712
See all Specifications

Product details : MASCOT 07109 CAMETA JACKET HV ORG/NAVY XL


Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams that extend the product life. High collar. Two different breast pockets - one with flap and D-ring and one with vertical zipper for easy access to a phone. Individual adjustment with adjustable waist.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1020 g
Colourorange
Sizexl
Class EN204712
Main materialpolyester
Grammage290 g/m²
Secondary colournavy
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 78.62 excl. VAT
/ Each
£ 94.34 incl. VAT
  • Usually arrives within 14 working days