References
Mascot:09335-880-171 S
Rubix:385A2478
Manufacturer :09335-880-171 S
EAN:5707209771582

Product details : MASCOT 09335 LORETO WINTER JACKET HV YEL/NAVY S
Breathable, windproof and water-repellent. Press studs to attach a hood if required. Multi-function jacket that can be adapted to the situation - includes both shell jacket, shell gilet, quilted jacket andquilted gilet. Quilted lining is a jacket in itself, approved to EN ISO 20471, with ribbed collar and removable sleeves. Extra protection against the cold with an extended back.
Technical specifications
Attributes
| Logistic Weight | 1960 g |
|---|---|
| Colour | yellow |
| Size | s |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | navy |
| Breathable | yes |
| Material | 100% polyester (mascotex®) |
Show UNSPSC/ECL@SS
£ 252.01 excl. VAT
/ Each
£ 302.41 incl. VAT
- Usually arrives within 14 working days
