Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
PORTWEST TX70ONRXL LYON HI-VIS JACKET ORANGE/NAVY SIZE XL
PORTWEST TX70ONRXL LYON HI-VIS JACKET ORANGE/NAVY SIZE XL
High Visibility jacket Portwest
References
portwest:
TX70ONRXL
rubix:
2590292
manufacturer :
TX70ONRXL
ean:
5036108260263
Technical specifications
Colour
orange
Size
xl
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : PORTWEST TX70ONRXL LYON HI-VIS JACKET ORANGE/NAVY SIZE XL
Technical specifications
Attributes
Colour
orange
Size
xl
Class EN20471
3
Main material
polyester
Secondary colour
navy
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.62
excl. VAT
/
Each
£
31.94
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
LEO A02 PUTFORD ECOVIZ 4K LINED ANORAK W/RED BRACES YELLOW 2XL
PROGARM 9422 JACKET HV ORANGE S
MASCOT 19035 ACCELERATE SAFE WINTER JACKET HV ORG/DANTH L
PORTWEST S766YNRXXL YELLOW/NAVY 5IN1 JACKET
LEO JL04/EX01 ROSEMOOR WOMENS JACKET W/ MEXPANDER YELLOW S/M
LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET ORANGE L
PORTWEST RT40 ORANGE JACKET X/LARGE
LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET YELLOW S
MASCOT 15535 HASTINGS WINTER JACKET HV ORG/D'NAVY 3XL
MASCOT 15535 HASTINGS WINTER JACKET HV ORG/D'NAVY XL
LEO J05 DARTMOOR ECOVIZ 15K PERFORMANCE BOMBER JACKET ORANGE XL
MASCOT 15535 HASTINGS WINTER JACKET HV ORG/DANTH 3XL
LEO SJL01 HONEYWELL ECOVIZ WOMENS SOFTSHELL JACKET ORANGE XS
PORTWEST S460 HI-VIS TRAFFIC JACKET YELLOW XL
LEO JL04/EX01 ROSEMOOR WOMENS JACKET W/ MEXPANDER YELLOW XS