Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
PORTWEST S766YNRXXL YELLOW/NAVY 5IN1 JACKET
PORTWEST S766YNRXXL YELLOW/NAVY 5IN1 JACKET
High Visibility jacket Portwest
References
portwest:
S766YNRXXL
rubix:
259A1905
ean:
5036108286294
Technical specifications
Colour
navy
Size
2xl
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : PORTWEST S766YNRXXL YELLOW/NAVY 5IN1 JACKET
Technical specifications
Attributes
Colour
navy
Size
2xl
Class EN20471
3
Main material
polyester
Grammage
190
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.79
excl. VAT
/
Each
£
69.35
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET ORANGE M
MASCOT 15509 OXFORD JACKET HV YEL/DANTH L
LEO A04/SJ01 CLOVELLY ANORAK+BUCKLAND SOFTSHELL JACKET YEL/NV 6XL
PORTWEST T400-YBR-XXL YELLOW/BALCK JACKET - XX LARGE
MASCOT 05242 SALZBURG FLEECE JACKET HV YEL XS
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW/BLACK 4XL
MASCOT 15515 DARTFORD JACKET HV YEL/BLACK 3XL
MASCOT 15501 HARLOW OUTERSHELL JACKET HV ORG/DANTH 3XL
MASCOT 15535 HASTINGS WINTER JACKET HV YEL/D'NAVY 3XL
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV ORG/DNAVY 2XL
MASCOT 15565 GRIMSBY WINTER GILET HV YEL/DANTH 3XL
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW/NAVY M
LEO A04/SJ01 CLOVELLY ANORAK+BUCKLAND SOFTSHELL JACKET ORANGE XL
MASCOT 15565 GRIMSBY WINTER GILET HV ORG/D'ANTH L
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET ORANGE 5XL