Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 19035 ACCELERATE SAFE WINTER JACKET HV ORG/DANTH L
MASCOT 19035 ACCELERATE SAFE WINTER JACKET HV ORG/DANTH L
High Visibility jacket Mascot
References
mascot:
19035-449-1418-L
rubix:
385A1989
ean:
5711074877515
Technical specifications
Colour
orange
Size
l
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19035 ACCELERATE SAFE WINTER JACKET HV ORG/DANTH L
Technical specifications
Attributes
Colour
orange
Size
l
Class EN20471
3
Main material
polyester
Secondary colour
grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
224.15
excl. VAT
/
Each
£
268.98
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
LEO J02 BICKINGTON ECOVIZ 4K LINED BOMBER JACKET ORANGE 5XL
MASCOT 15902 KIAMA SOFTSHELL JACKET HV YEL/DANTH M
LEO J02 BICKINGTON ECOVIZ 4K LINED BOMBER JACKET YELLOW L
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER YELLOW/NAVY L
ORBITINT BLACK KNIGHT HVFLE CRUSADER FLEECE JACKET YELLOW M
ORN 4100R GANNET EARTHPRO GRS SOFTSHELL NAVY XS
LEO A06 TORRIDGE ECOVIZ 5K LTWT BREATHABLE ANORAK YELLOW 6XL
MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV ORG/DANTH S
MASCOT 15509 OXFORD JACKET HV ORG/DNAVY L
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW/BLACK 4XL
MASCOT 07109 CAMETA JACKET HV YEL/NAVY S
LEO BW01 TORRINGTON ECOVIZ BODYWARMER YELLOW 6XL
MASCOT 09335 LORETO WINTER JACKET HV YEL/NAVY S
MASCOT 05242 SALZBURG FLEECE JACKET HV YEL XS
LEO A04/F01 CLOVELLY ANORAK+HARTLAND FLEECE JACKET YELLOW/NAVY 5XL