Unisex safety shoes Portwest
EU shoe size | 46 |
---|---|
Collar height | Low |
Colour | Grey |
EU shoe size | 46 |
---|---|
Collar height | Low |
Colour | Grey |
Main material | Leather |
Water proof | Yes |
Metal free | No |
Metatarsal protection | Yes |
Security Category | S1 |
Slip resistance | Yes |
Secondary colour | Green |
Usually arrives within 14 working days