UVEX 68342 1 G2 S1 PL FO SR ESD TRAINER BLACK/BLUE EU40 UK6.5 W11
Unisex safety shoes Uvex
See technical informationReferences
Uvex:68342-40
Rubix:271A9615
EAN:4031101832777

Product details : UVEX 68342 1 G2 S1 PL FO SR ESD TRAINER BLACK/BLUE EU40 UK6.5 W11
Technical specifications
Attributes
| EU shoe size | 40 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | polyester |
Show UNSPSC/ECL@SS
£ 151.15 excl. VAT
/ Each
£ 181.38 incl. VAT
- Usually arrives within 14 working days
EU shoe size
40
