Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
JALAS 1605 E-SPORT LOW CUT SANDAL S1 SRC P EU36 UK3
JALAS 1605 E-SPORT LOW CUT SANDAL S1 SRC P EU36 UK3
Safety shoe JALAS 1605 E-Sport
References
jalas:
1605-36
rubix:
206A4117
ean:
6408487502699
Technical specifications
EU shoe size
36
Collar height
low
Colour
black
See all Specifications
Product details
Technical specifications
Product details : JALAS 1605 E-SPORT LOW CUT SANDAL S1 SRC P EU36 UK3
JALAS® 1605 E-Sport, Safety sandal, nail protection material plasma-treated composite (PTC) textile, toecap material aluminium, plastic shank, PU outsole, upper material PU-coated leather, split leather
Technical specifications
Attributes
EU shoe size
36
Collar height
low
Colour
black
Main material
leather
Non-magnetic
yes
Secondary colour
grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
85.49
excl. VAT
/
Each
£
102.59
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
JALAS 9995 EXALTER LOW CUT SHOE S3S SC HRO FO EU44 UK10
GISS 847923 CABULCO 2 EVOL SAFETY SHOE S3 HRO SRC BROWN SIZE 44/10
JALAS 1558 GRAN PREMIO GP LOW CUT SHOE S3 P HI CI SC HRO FO EU41 UK7
GISS 665946 CHENE 2 SAFETY BOOT S3 SRC BROWN SIZE 46/11
JALAS 1568 GRAN PREMIO PITSTOP LOW CUT SHOE S3 SRC CI HRO EU44 UK10
JALAS 7108 ZENIT EVO LOW CUT SHOE S1 SRC P EU37 UK4
GISS 891757 VERACRUZ 4 SAFETY SHOES S1P SRC GREY 11/46
U-POWER BC10315-48 REAL S1P SRC BLK BOOT SIZE 48/13
JALAS 3510R CLEAN RESPIRO SANDAL WHITE S1 SRB EU47 UK12
JALAS 2108 VIP LOW CUT SHOE BLACK S3 SRA HRO EU39 UK6
PORTWEST B0978 OREN SAFETY SHOES BLACK/GREEN S3 SRC 39/6
PORTWEST B1503BKR43 ANTI STATIC SHOE SIZE 43
UVEX 85162 1 S3L FO SC SR SHOE BLACK/RED EU41 UK7 W11
JALAS 3920A CHALLENGER SANDAL S1 HRO FO EU43 UK9
U-POWER RR20056-38 SUN S1P SRC BLK LOWSHOE SIZE 38/5