Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 17979 WORKWEAR TROUSERS W/T PCTS DNAVY 38.5T
MASCOT 17979 WORKWEAR TROUSERS W/T PCTS DNAVY 38.5T
Workwear trousers Mascot
References
mascot:
17979-850-010-90C54
rubix:
384A9353
ean:
5711074554218
Technical specifications
Colour
navy
Size
90c54
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 17979 WORKWEAR TROUSERS W/T PCTS DNAVY 38.5T
Technical specifications
Attributes
Colour
navy
Size
90c54
Main material
polyester
Grammage
245
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.10
excl. VAT
/
Each
£
60.12
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Create PDF from product
Check our products from related categories
ORN 8900 SCRUB TROUSERS BOTTLE M
PROGARM 7636 LADIES TROUSERS NAVY 14R
ORN 2200R HAWK EARTHPRO GRS TROUSER BLACK 34T
"PORTWEST S233BKR36 WOMENS STRECH CARGO TROUSER 36"""
ORN 2100N HARRIER STRETCH TROUSER BLACK 32R
MASCOT 13079 LEMBERG TROUSERS W/K PCTS GREEN/BLACK 38.5R
ORN 8900 SCRUB TROUSERS GREY S
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS GRAPHITE 30S
MASCOT 13079 LEMBERG TROUSERS W/K PCTS LIGHT KHAKI/BLACK 34.5S
MASCOT 05079 LERIDA TROUSERS W/K PCTS WHITE 40.5T
HELLYHAN 77381_990-C154 BARCODE CNCT PANT BLACK W39
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS BLACK/D'ANTH 30.5R
MASCOT 13579 BERKELEY TROUSERS W/T PCTS DNAVY 31.5R
HELLYHAN 77381_990-C62 BARCODE CNCT PANT BLACK W45.5
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS GREEN 30.5T