Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
ORN 8900 SCRUB TROUSERS BOTTLE M
ORN 8900 SCRUB TROUSERS BOTTLE M
ORN 8900 SCRUB TROUSERS BOTTLE
References
orn:
8900.BG.R.M
rubix:
354A7529
ean:
5055748797199
Technical specifications
Colour
green
Size
m
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : ORN 8900 SCRUB TROUSERS BOTTLE M
The top choice for doctors, nurses, vets, and dentists.
Strengths
• Easy to work in • Comfortable to wear • Full elasticated waist complete with drawstring ties • Single right front patch pocket
Technical specifications
Attributes
Colour
green
Size
m
Main material
cotton/polyester
Grammage
145
g/m²
Material
65% polyester 35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.80
excl. VAT
/
Each
£
12.96
incl. VAT
Usually arrives within 14 working days
Select variants (112)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2900 VULTURE BALLISTIC TROUSER BOTTLE 38R
REGATTA TRJ424R WMS ADA HOLSTER TROUSERS BLACK 18 R
MASCOT 05079 LERIDA TROUSERS W/K PCTS BLACK 34.5S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE/DNAVY 34.5S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY 31.5R
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS LIGHT KHAKI/BLACK 33.5R
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS DNAVY 38.5T
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS DANTH 38.5S
MASCOT 13579 BERKELEY TROUSERS W/T PCTS BLACK 52.5R
HELLYHAN 77563_990-C62 MAGNI EVO CONS PANT BLACK W45.5
MASCOT 12355 BILOXI TROUSERS W/K PCTS DNAVY 30.5S
HELLYHAN 77382_990-C44 BARCODE CNCT CARGO PANT BLACK W31
ORN 2800 MERLIN TRADESMAN TROUSER BLACK 30R
"REGATTA TRJ331R LINED ACTION TROUSERS BLACK 32"" R"
MASCOT 08679 TOTANA TROUSERS W/T PCTS BLACK 36.5R