MASCOT 17979 WORKWEAR TROUSERS W/T PCTS BLACK 36.5R
Workwear trousers Mascot
See technical informationReferences
Mascot:17979-850-09-82C52
Rubix:384A9370
EAN:5711074550784

Product details : MASCOT 17979 WORKWEAR TROUSERS W/T PCTS BLACK 36.5R
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 82/52 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 245 g/m² |
Show UNSPSC/ECL@SS
£ 49.65 excl. VAT
/ Each
£ 59.58 incl. VAT
- Usually arrives within 14 working days
Size
82/52
