MASCOT 19379 ACCELERATE SAFE TROUSERS W/T PCTS DNAVY/HV ORG 32.5S


High Visibility trousers Mascot

References
mascot:19379-510-01014-76C48
rubix:384A8479
ean:5711074897193
brand logo
brand logo
Technical specifications
Colournavy
Size76c48
Class EN204711
See all Specifications

Product details : MASCOT 19379 ACCELERATE SAFE TROUSERS W/T PCTS DNAVY/HV ORG 32.5S


Technical specifications


Attributes
Colournavy
Size76c48
Class EN204711
Main materialpolyester
Grammage205 g/m²
Gendermen
Secondary colourorange
Show UNSPSC/ECL@SS
£ 98.28 excl. VAT
/ Each
£ 117.94 incl. VAT
  • Usually arrives within 14 working days