Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility trousers
MASCOT 19679 ACCELERATE SAFE TROUSERS W/K PCTS DANTH/HV ORG 44.5R
MASCOT 19679 ACCELERATE SAFE TROUSERS W/K PCTS DANTH/HV ORG 44.5R
High Visibility trousers Mascot
References
mascot:
19679-236-1814-82C60
rubix:
384A2175
ean:
5711074877058
Technical specifications
Colour
anthracite
Size
82c60
Class EN20471
1
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19679 ACCELERATE SAFE TROUSERS W/K PCTS DANTH/HV ORG 44.5R
Technical specifications
Attributes
Colour
anthracite
Size
82c60
Class EN20471
1
Main material
polyester
Grammage
210
g/m²
Gender
ladies
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.20
excl. VAT
/
Each
£
123.84
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 15679 LEEDS TROUSERS W/K PCTS DANTH/HV RED 31.5R
"REGATTA TRJ480R HV X-PRO HOLSTER CL6 TROUSERS BLACK/YELLOW 28"" R"
LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER YELLOW/NAVY 40T
MASCOT 15679 LEEDS TROUSERS W/K PCTS DANTH/HV YEL 31.5R
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV ORG/D'NAVY 46.5R
MASCOT 19678 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HV RED 6R
LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER ORANGE/NAVY 44T
LEO CL05 WINSWELL ECOVIZ WOMENS LTWT CARGO TROUSER YELLOW/GRY 26S
MASCOT 09131 ALMAS TROUSERS W/H PCTS HV YEL/NAVY 38.5T
LEO L07 WESTLEIGH ECOVIZ 10K PERFORMANCE OVERTROUSERS ORANGE 6XL
LEO CT03 YELLAND ECOVIZ LIGHTWEIGHT PC CARGO TROUSER YELLOW 32S
PROGARM 4616 TROUSERS HV ORANGE 32S
LEO L02 INSTOW ECOVIZ 15K CARGO OVERTROUSERS YELLOW M
PORTWEST EC40 ECO HI-VIS TROUSER POLYCOTTON YLW TROUSER S38
LEO JT01 HAWKRIDGE ECOVIZ HP 4X STRETCH TROUSERS ORANGE/GREY M