Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 19178 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HV ORG 6R
MASCOT 19178 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HV ORG 6R
Workwear trousers Mascot
References
mascot:
19178-511-01014-82C34
rubix:
384A1022
ean:
5711074825592
Technical specifications
Colour
navy
Size
82c34
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19178 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HV ORG 6R
Technical specifications
Attributes
Colour
navy
Size
82c34
Main material
polyester
Grammage
275
g/m²
Secondary colour
orange
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
132.70
excl. VAT
/
Each
£
159.24
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ600R PRO ACTION TROUSERS NAVY 28"" R"
MASCOT 19178 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HV ORG 26S
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS DNAVY 48.5R
ORN 2560 LADIES CONDOR KNEEPAD TROUSER NAVY 8T
ORN 2100N HARRIER STRETCH TROUSER BLACK 38T
MASCOT 13079 LEMBERG TROUSERS W/K PCTS DANTH/BLACK 34.5T
MASCOT 07279 RHODOS TROUSERS W/T PCTS BLACK 42.5R
MASCOT 14579 JARDIM TROUSERS W/K PCTS WHITE 32.5S
MASCOT 12079 DORTMUND TROUSERS W/T PCTS BLACK/DANTH 34.5T
ORN 2560 LADIES CONDOR KNEEPAD TROUSER GRAPHITE 6R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE/STONE GREY 35.5S
MASCOT 17279 ADVANCED TROUSERS DANTH 34.5R
MASCOT 17979 WORKWEAR TROUSERS W/T PCTS BLACK 36.5S
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS AZURE BLUE 27R
MASCOT 12779 MANNHEIM TROUSERS W/K PCTS BLACK 34.5T