Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 19178 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HVORG 8R
MASCOT 19178 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HVORG 8R
Workwear trousers Mascot
References
mascot:
19178-511-01014-82C36
rubix:
384A1023
ean:
5711074825608
Technical specifications
Colour
navy
Size
82c36
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19178 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HVORG 8R
Technical specifications
Attributes
Colour
navy
Size
82c36
Main material
polyester
Grammage
275
g/m²
Secondary colour
orange
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
132.70
excl. VAT
/
Each
£
159.24
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ600L PRO ACTION TROUSERS NAVY 46"" T"
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS WHITE/DANTH 42.5R
"REGATTA TRJ600S PRO ACTION TROUSERS BLACK 46"" S"
MASCOT 19178 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HVORG 24S
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DNAVY 40.5R
ORN 2560 LADIES CONDOR KNEEPAD TROUSER NAVY 24T
ORN 2100N HARRIER STRETCH TROUSER BLACK 42R
MASCOT 12355 BILOXI TROUSERS W/K PCTS DNAVY 36.5R
MASCOT 03079 TOLEDO TROUSERS W/T PCTS BLACK 54.5T
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS DNAVY/ROYAL 44.5R
ORN 2560 LADIES CONDOR KNEEPAD TROUSER GRAPHITE 24R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE/STONE GREY 34.5S
MASCOT 17279 ADVANCED TROUSERS DANTH 40.5R
MASCOT 17979 WORKWEAR TROUSERS W/T PCTS BLACK 34.5S
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 32.5S