ESD shoe U-Power
EU shoe size | 45 |
---|---|
Collar height | low |
Colour | black |
EU shoe size | 45 |
---|---|
Collar height | low |
Colour | black |
Water proof | yes |
Metatarsal protection | yes |
Security Category | s3 |
FO (Fuel oil resistant sole) | no |
Secondary colour | green |
Usually arrives within 14 working days