CALAYO ESD S1P HRO SRA SHOE
EU shoe size | 48 |
---|---|
Collar height | low |
Colour | black |
Main material | textile |
Water proof | no |
Metal free | yes |
Type of soles | hro |
Metatarsal protection | no |
Security Category | s1p |
Slip resistance | yes |
Material | 3d textile fabric upper |
Secondary colour | orange |
Usually arrives within 14 working days