UDINA ESD S3 SRC SHOE
EU shoe size | 47 |
---|---|
Collar height | low |
Colour | black |
Main material | leather |
Water proof | no |
Metal free | no |
Metatarsal protection | no |
Security Category | s3 |
Slip resistance | yes |
Material | water-repellent natural grain leather upper |
Usually arrives within 14 working days