Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 17279 ADVANCED TROUSERS DNAVY 28.5S
MASCOT 17279 ADVANCED TROUSERS DNAVY 28.5S
Workwear trousers Mascot
References
mascot:
17279-311-010-76C44
rubix:
379A9190
ean:
5711074683598
Technical specifications
Colour
navy
Size
76c44
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 17279 ADVANCED TROUSERS DNAVY 28.5S
Technical specifications
Attributes
Colour
navy
Size
76c44
Main material
polyamide
Grammage
295
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.45
excl. VAT
/
Each
£
106.14
incl. VAT
Usually arrives within 14 working days
Select variants (31)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS GRAPHITE 40S
MASCOT 10179 HOUSTON TROUSERS W/K PCTS D'NAVY 36.5T
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS BLACK 36.5R
MASCOT 18478 ACCELERATE LADIES TROUSERS DNAVY 10S
MASCOT 10179 HOUSTON TROUSERS W/K PCTS D'NAVY 35.5T
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS GREEN 38.5S
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS ROYAL 31.5T
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS NAVY 38R
"REGATTA TRJ331L LINED ACTION TROUSERS BLACK 46"" T"
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS AZURE BLUE 44.5T
MASCOT 05279 FARO TROUSERS W/T PCTS DNAVY 36.5R
ORN 6900 HI-VIS VULTURE BALLISTIC TROUSER ORANGE 44T
ORN 2800 MERLIN TRADESMAN TROUSER BLACK 46R
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS BLACK 34.5S
MASCOT 12079 DORTMUND TROUSERS W/T PCTS GREEN/BLACK 30.5R