MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS ROYAL 31.5T


Trousers Pittsburgh royal

References
mascot:10579-442-11-90C47
rubix:384A5787
ean:5707209825667
Pants Pittsburgh 10579-442-11 / 90C47
brand logo
Technical specifications
Colourblue
Size90c47
Main materialpolyester
See all Specifications

Product details : MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS ROYAL 31.5T


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced back pockets and ruler pocket. Thigh pocket with flap and hidden press studs. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight680 g
Colourblue
Size90c47
Main materialpolyester
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 58.95 excl. VAT
/ Each
£ 70.74 incl. VAT
  • Usually arrives within 14 working days