References
Orn:2800-15 MER LIN NVY 34T
Rubix:2526528
EAN:5055748759661

Product details : ORN 2800 MERLIN TRADESMAN TROUSER NAVY 34T
A multi-functional hard wearing tradesman trouser. Triple stitching on all main seams. Multiple pockets with extra strong lining including two front, two rear and combat leg and rule pockets. Part elasticated waistband for comfort. High quality pocket liners for durability. Heavy duty non-scratch fixing stud on waistband. Brass YKK zip • Functional D-Ring. External kneepad pocket. Versatile hanging pockets that can be tucked away for comfort and a superior image
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 34 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 65% polyester;35% cotton |
Show UNSPSC/ECL@SS
£ 31.99 excl. VAT
/ Each
£ 38.39 incl. VAT
- In stock: Next day delivery
Size
34
