Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
JALAS 3065 STREET LOW CUT SHOE S3 SRC EU36 UK3
JALAS 3065 STREET LOW CUT SHOE S3 SRC EU36 UK3
Unisex safety shoes Jalas
References
jalas:
3065-36
rubix:
271A3962
ean:
6408487502811
Technical specifications
EU shoe size
36
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : JALAS 3065 STREET LOW CUT SHOE S3 SRC EU36 UK3
Technical specifications
Attributes
EU shoe size
36
Collar height
Low
Colour
Black
Main material
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
124.99
excl. VAT
/
Each
£
149.99
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
U-POWER RR20056-39 SUN S1P SRC BLK LOWSHOE SIZE 39/6
GISS 880799 LINZOR INFINERGY S3 SRC SAFETY BOOTS BLACK SIZE 48/13
PORTWEST FW51BRR44 STEELITE DEALER BOOT S1P BROWN SIZE 44/10
U-POWER RL20036-42 POINT ESD S1P SRC GRY/GRN LOWSHOE SIZE 42/8
JALAS 5032 CLEAN MOVE MID CUT BOOT BLACK O2 SR FO EU46 UK11
JALAS 5668 TEMPUS LOW CUT SHOE S1 SRC P EU48 UK13
GISS 885957 KUNDA HIGH LEATHER SHOE 4X4 S3 SRC BLACK SIZE 7
U-POWER RL10464-47 FLOYD ESD S3 CI AN SRC BROWN/BLK BOOT SIZE 47/12
GISS 861946 CORCOVADO SAFETY SHOE S3 SRC BROWN SIZE 39/6
PORTWEST FW16BKR48 WELTED BOOT SBP BLACK SIZE 48/13
JALAS 3460A LIGHT SPORT LOW CUT SHOE S2 SRC EU45 UK10.5
BASE B1004 K-STEP/SPEED/MOVE/START S1P HRO SRC BLACK/BLUE EU44 UK10
JALAS 5002 CLEAN MENU SANDAL BLACK O1 SR FO EU36 UK3
JALAS 1738 ZENIT LOW CUT SHOE S3 SRC EU41 UK7
BASE B0323BLP42 PORTWEST B0323 - KATE S3L FO SR BLUE/PINK 42/8