Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
JALAS 5032 CLEAN MOVE MID CUT BOOT BLACK O2 SR FO EU46 UK11
JALAS 5032 CLEAN MOVE MID CUT BOOT BLACK O2 SR FO EU46 UK11
JALAS® 5032 MOVE
References
jalas:
5032-46
rubix:
386A0998
ean:
6408487418716
Technical specifications
EU shoe size
46
Collar height
High
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : JALAS 5032 CLEAN MOVE MID CUT BOOT BLACK O2 SR FO EU46 UK11
Work boot. Electrical resistance (between 0.1 and 1000 Mega Ohms) Heel energy absorption (tested at 20 Joules). IEC 61340-5-1: Electrostatic discharge resistance (ESD) less than 35 megaohm. O2: O1 + WRU. SRC: Complies with IEC 61340-5-1 (ESD). Double absorption zone. Zip fastening. Light Antistatic properties. Oil resistant sole.
Strengths
Hot. Excellent adjustment. Excellent shock absorption. Excellent adhesion. Lightweight. Very comfortable
Technical specifications
Attributes
EU shoe size
46
Collar height
High
Colour
Black
Main material
Leather
Non-magnetic
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
123.70
excl. VAT
/
Each
£
148.44
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
Portwest FC14BKR44 Compositelite Shoe Black Size 44/10
PORTWEST FW80BKR35 LACED SAFETY SHOE S2 BLACK SIZE 35/2
PORTWEST FW41BKR40 LADIES SAFETY SHOE BLACK SIZE 40/6.5
JALAS 3920A CHALLENGER SANDAL S1 HRO FO EU37 UK4
JALAS 5002 CLEAN MENU SANDAL BLACK O1 SR FO EU36 UK3
PORTWEST FW57BRR41 ALL WEATHER BOOT 41/7 BROWN SIZE
PORTWEST FD17BKR47 FD17 STEELITE MET PROTECTOR SAFETY BOOT S3 M BLK 12
GISS 861946 CORCOVADO SAFETY SHOE S3 SRC BROWN SIZE 39/6
U-POWER RK10114-36 GAYNOR S3S CI FO SR BLK BOOT SIZE 36/3
BASE B1011 K-CROSS SHOE S3 ESD SRC BLACK EU44 UK10
BASE B0168 TOLEDO S1PL FO SR BLACK/RED EU43 UK9
BASE B1007 K-ENERGY S3 HRO SRC GREY/BLUE EU46 UK11.5
GISS 862022 PARUMA SAFETY BOOT S3 SRC BLACK SIZE 36/3
BASE B0155 GARIBALDI S1P SRC BLUE/ORANGE EU44 UK10
BASE B0898 BE-POWERFUL TOP S3 WR CI SRC BLACK/GREEN EU42 UK8