Linzor S3 SRC ESD safety shoes
EU shoe size | 48 |
---|---|
Collar height | High |
Colour | Black |
Main material | Putek |
ESD | Yes |
Water proof | No |
Metal free | No |
Metatarsal protection | No |
Security Category | S3 |
Slip resistance | Yes |
Material | Putek® |
Usually arrives within 14 working days