Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV ORG/DNAVY XL
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV ORG/DNAVY XL
High Visibility jacket Mascot
References
mascot:
19001-449-14010-XL
rubix:
379A0904
ean:
5711074816453
Technical specifications
Colour
orange
Size
xl
Class EN20471
2-3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV ORG/DNAVY XL
Technical specifications
Attributes
Colour
orange
Size
xl
Class EN20471
2-3
Main material
polyester
Breathable
yes
Grammage
210
g/m²
Secondary colour
navy
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
190.72
excl. VAT
/
Each
£
228.86
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 07223 TERESINA WINTER JACKET HV YEL/ANTH M
LEO SJL01 HONEYWELL ECOVIZ WOMENS SOFTSHELL JACKET ORANGE 3XL
PORTWEST S778YER5XL ANTISTATIC FR JACKET YELLOW SIZE 5XL
LEO JL04/EX01 ROSEMOOR WOMENS JACKET W/ MEXPANDER ORANGE S/M
LEO A07 EASTLEIGH ECOVIZ 10K PERFORMANCE ANORAK ORANGE M
MASCOT 19835 MULTISAFE WINTER JACKET HV YEL/D'NAVY 4XL
LEO J05 DARTMOOR ECOVIZ 15K PERFORMANCE BOMBER JACKET YELLOW S
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV YEL/D'NAVY 4XL
LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW 3XL
MASCOT 15565 GRIMSBY WINTER GILET HV ORG/D'ANTH L
MASCOT 19835 MULTISAFE WINTER JACKET HV YEL/D'NAVY 3XL
MASCOT 00930 SAVONA PARKA JACKET HV YEL/NAVY L
MASCOT 15902 KIAMA SOFTSHELL JACKET HV ORG/D'NAVY 2XL
MASCOT 15509 OXFORD JACKET HV RED/DANTH XL
MASCOT 15535 HASTINGS WINTER JACKET HV YEL/BLACK 2XL