Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 19835 MULTISAFE WINTER JACKET HV YEL/D'NAVY 4XL
MASCOT 19835 MULTISAFE WINTER JACKET HV YEL/D'NAVY 4XL
High Visibility jacket Mascot
References
mascot:
19835-217-17010-4XL
rubix:
238A9568
ean:
5711074777143
Technical specifications
Colour
yellow
Size
4xl
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19835 MULTISAFE WINTER JACKET HV YEL/D'NAVY 4XL
Technical specifications
Attributes
Colour
yellow
Size
4xl
Class EN20471
3
Main material
modacrylic
Secondary colour
navy
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
661.27
excl. VAT
/
Each
£
793.52
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
GISS 860622 S/SHELL STREET'R 2IN1 JKT (JKT+VEST) YELL/NAVY SIZE3XL
MASCOT 07223 TERESINA WINTER JACKET HV YEL/GREEN 4XL
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW 3XL
HELLYHAN 74272_369-L ICU SOFTS JACKET EN471 YELLOW/EBONY L
MASCOT 08005 CALGARY SOFTSHELL JACKET HV YEL 4XL
MASCOT 15509 OXFORD JACKET HV YEL/DNAVY S
MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV ORG L
GISS 884404 G-VISION 2 JACKET HIGH VIZ YELLOW SIZE XXXL
MASCOT 15535 HASTINGS WINTER JACKET HV YEL/DANTH 4XL
GISS 860632 2 IN 1 EOLE'R JACKET COLOUR YELLOW/ NAVY BLUE SIZE L
LEO JL04/EX01 ROSEMOOR WOMENS JACKET W/ MEXPANDER ORANGE XS
MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV YEL/D'NAVY M
LEO A06 TORRIDGE ECOVIZ 5K LTWT BREATHABLE ANORAK YELLOW 2XL
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET ORANGE 6XL
MASCOT 09335 LORETO WINTER JACKET HV ORG/NAVY L