MASCOT 15902 KIAMA SOFTSHELL JACKET HV ORG/D'NAVY 2XL
Softshell jacket Kiama orange/dark navy
See technical informationReferences
Mascot:15902-253-14010-2XL
Rubix:258A0260
EAN:5711074302758

Product details : MASCOT 15902 KIAMA SOFTSHELL JACKET HV ORG/D'NAVY 2XL
The dark contrast is placed where the clothing is most exposed to dirt. Breathable. No seams on the top of the shoulders: prevents water from penetrating. Additional safety with vertical reflective strips that connect with the horizontal reflectors. Extra protection against the cold with an extended back.
Technical specifications
Attributes
| Logistic Weight | 900 g |
|---|---|
| Colour | orange |
| Size | 2xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | navy |
| Grammage | 280 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 96.97 excl. VAT
/ Each
£ 116.36 incl. VAT
- Usually arrives within 14 working days
