MASCOT 18031 ACCELERATE TROUSERS W/H PCTS BLACK 40.5R
Workwear trousers Mascot
See technical informationReferences
Mascot:18031-311-09-82C56
Rubix:380A0145
EAN:5711074717132

Product details : MASCOT 18031 ACCELERATE TROUSERS W/H PCTS BLACK 40.5R
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 82/56 |
| Main material | polyamide |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 127.73 excl. VAT
/ Each
£ 153.28 incl. VAT
- Usually arrives within 14 working days
Size
82/56
