MASCOT 06231 ALMADA TROUSERS W/H PCTS DANTH 38.5R


Trousers Almada dark anthracite

References
mascot:06231-010-18-82C54
rubix:383A9514
ean:5707209475244
Work trousers Almada 06231-010-18 / 82C54
brand logo
Technical specifications
Colourgrey
Size82c54
Main materialpolyester
See all Specifications

Product details : MASCOT 06231 ALMADA TROUSERS W/H PCTS DANTH 38.5R


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced holster pockets can be tucked away when not in use. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1140 g
Colourgrey
Size82c54
Main materialpolyester
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 93.37 excl. VAT
/ Each
£ 112.04 incl. VAT
  • Usually arrives within 14 working days