Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV ORG 4XL
MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV ORG 4XL
High Visibility jacket Mascot
References
mascot:
20502-246-14-4XL
rubix:
379A6926
ean:
5711074922222
Technical specifications
Colour
Orange
Size
4XL
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV ORG 4XL
Technical specifications
Attributes
Colour
Orange
Size
4XL
Class EN20471
3
Main material
Polyester
Breathable
Yes
Grammage
360
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
202.52
excl. VAT
/
Each
£
243.02
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 19153 ACCELERATE SAFE LADIES FLEECE JUMPER W/ZIP HVYEL/DNV 5XL
MASCOT 19835 MULTISAFE WINTER JACKET HV YEL/D'NAVY L
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE 3XL
PORTWEST F301YNRXS HI-VIS 2-TONE FLEECE YENA SIZE XS
REGATTA TRA340 9PQ HV TACTICAL JACKET YELLOW/GREY 2XL
MASCOT 15909 FORSTER JACKET HV YEL/DANTH L
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER ORANGE L
REGATTA TRW457 200 HV PRO DOVER JACKET YELLOW 4XL
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV YEL/BLACK 4XL
LEO J05 DARTMOOR ECOVIZ 15K PERFORMANCE BOMBER JACKET YELLOW 4XL
MASCOT 15565 GRIMSBY WINTER GILET HV YEL/BLACK 4XL
REGATTA TRA712 200 HV PRO CONTRACT ABLAZE 2LYR SOFTSHELL YELLOW M
LEO A04/F01 CLOVELLY ANORAK+HARTLAND FLEECE JACKET YELLOW/NAVY M
HELLYHAN 71355_369-3XL UC-ME WINTER JACKET HI VIS YELLOW/EBONY 3XL
PORTWEST RT30 HI-VIS JACKET (ENISO 20471) ORANGE-X-LARGE CL3