Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 19835 MULTISAFE WINTER JACKET HV YEL/D'NAVY L
MASCOT 19835 MULTISAFE WINTER JACKET HV YEL/D'NAVY L
High Visibility jacket Mascot
References
mascot:
19835-217-17010-L
rubix:
238A9564
ean:
5711074777150
Technical specifications
Colour
yellow
Size
l
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19835 MULTISAFE WINTER JACKET HV YEL/D'NAVY L
Technical specifications
Attributes
Colour
yellow
Size
l
Class EN20471
3
Main material
modacrylic
Secondary colour
navy
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
440.50
excl. VAT
/
Each
£
528.60
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 15903 MILDURA FLEECE JACKET HV ORG 4XL
MASCOT 15509 OXFORD JACKET HV RED/DANTH S
MASCOT 19153 ACCELERATE SAFE LADIES FLEECE JUMPER W/ZIP HVYEL/DNV L
ORBITINT BLACK KNIGHT GERAINT 3/4 LENGTH JACKET YELLOW L
PORTWEST HI-VIS UNLINED JACKET YELLOW SIZE S
HELLYHAN 71161_439-L MAGNI SHELL JACKET DARK LIME L
LEO EX02 MATERNITY EXPANDER2 FOR CHERISTOW ANORAK YELLOW 2XS/S
LEO BW01 TORRINGTON ECOVIZ BODYWARMER YELLOW 6XL
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK YELLOW 3XL
LEO BW01 TORRINGTON ECOVIZ BODYWARMER YELLOW XL
PORTWEST S427YERXS PORTWEST 7 IN 1 HI-VIS COAT INC FLEECE XS
LEO J04 EXMOOR ECOVIZ 10K PERFORMANCE JACKET YELLOW 5XL
MASCOT 15509 OXFORD JACKET HV YEL/DANTH 4XL
LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR YELLOW L
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK ORANGE XL