MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV ORG 48.5S


High Visibility trousers Mascot

References
mascot:20859-236-14-76C64
rubix:384A9520
ean:5711074773619
brand logo
brand logo
Technical specifications
ColourOrange
Size76C64
Class EN204712
See all Specifications

Product details : MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV ORG 48.5S


Technical specifications


Attributes
ColourOrange
Size76C64
Class EN204712
Main materialPolyester
Grammage215 g/m²
GenderUnisex
Show UNSPSC/ECL@SS
£ 89.43 excl. VAT
/ Each
£ 107.32 incl. VAT
  • Usually arrives within 14 working days