MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV YEL 42.5T


High Visibility trousers Mascot

References
mascot:20859-236-17-90C58
rubix:384A9576
ean:5711074855933
brand logo
brand logo
Technical specifications
Colouryellow
Size90c58
Class EN204712
See all Specifications

Product details : MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV YEL 42.5T


Technical specifications


Attributes
Colouryellow
Size90c58
Class EN204712
Main materialpolyester
Grammage215 g/m²
Genderunisex
Show UNSPSC/ECL@SS
£ 71.73 excl. VAT
/ Each
£ 86.08 incl. VAT
  • Usually arrives within 14 working days