LEO JT01 HAWKRIDGE ECOVIZ HP 4X STRETCH TROUSERS ORANGE 2XL


LEO JT01 HAWKRIDGE ECOVIZ HP 4X STRETCH TROUSERS ORANGE

References
leo workwear:JT01-O-2XL
rubix:229A7389
ean:5056082329985
brand logo
brand logo
Technical specifications
Colourorange
Size2xl
Class EN204711

Product details : LEO JT01 HAWKRIDGE ECOVIZ HP 4X STRETCH TROUSERS ORANGE 2XL


Railway Group Standard RIS-3279-TOM. Faux fly. Hand pockets. Zip fastened hidden mesh pockets. Cordura ® stretch reinforced knee panels for durability. Articulated leg for ease of movement. Durable fabric with the bulk. Ribbed elasticated waist with drawcord. 4-way stretch fabric for increased comfort and freedom of movement. Leg cargo pockets with hook and loop fastened flap. Next to skin fit with tapered leg. Lycra stretch reflective tape. Elasticated ankle hems

Technical specifications


Attributes
Colourorange
Size2xl
Class EN204711
Show UNSPSC/ECL@SS
£ 51.97 excl. VAT
/ Each
£ 62.36 incl. VAT
  • In stock: Next day delivery