Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18478 ACCELERATE LADIES TROUSERS DNAVY 22R
MASCOT 18478 ACCELERATE LADIES TROUSERS DNAVY 22R
Workwear trousers Mascot
References
mascot:
18478-230-010-82C50
rubix:
379A8969
ean:
5711074741069
Technical specifications
Colour
navy
Size
82c50
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18478 ACCELERATE LADIES TROUSERS DNAVY 22R
Technical specifications
Attributes
Colour
navy
Size
82c50
Main material
cotton/polyester
Grammage
205
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.80
excl. VAT
/
Each
£
81.36
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ387S INCURSION TROUSERS IRON 32"" S"
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS BLACK 38.5T
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS DNAVY 30.5R
GISS 886690 URBAN WORK PREMIUM 1 EVOL TROUSERS NAVY/BLACKSIZE XL
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE 42.5R
MASCOT 17979 WORKWEAR TROUSERS W/T PCTS BLACK 44.5T
ORN 2100N HARRIER STRETCH TROUSER BLACK 40S
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS DANTH/BLACK 40.5R
MASCOT 05279 FARO TROUSERS W/T PCTS BLACK 42.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE/STONE GREY 46.5T
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DANTH 36.5T
MASCOT 19178 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HVORG 18R
MASCOT 05279 FARO TROUSERS W/T PCTS DNAVY 38.5T
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DANTH 42.5T
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS ROYAL 40.5R