MASCOT 05279 FARO TROUSERS W/T PCTS BLACK 42.5R

Trousers Faro Black

See technical information
References
Mascot:05279-010-09-82C58
Rubix:265A5964
EAN:5707209380845
Pants Faro 05279-010-09 / 82C58
Technical specifications
Colourblack
Size82/58
Main materialpolyester
See all Specifications

Product details : MASCOT 05279 FARO TROUSERS W/T PCTS BLACK 42.5R


Durable triple stitched seams that extend the product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced thigh pocket and phone pocket with flap and hook and loop fastening. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight880 g
Colourblack
Size82/58
Main materialpolyester
Secondary colourno secondary color
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 68.62 excl. VAT
/ Each
£ 82.34 incl. VAT
  • Usually arrives within 14 working days

Size

82/58
Select variants (36)