References
Mascot:18778-230-010-76C42
Rubix:380A0000
EAN:5711074730476

Product details : MASCOT 18778 UNIQUE LADIES TROUSERS DNAVY 14S
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 76/42 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 205 g/m² |
Show UNSPSC/ECL@SS
£ 67.63 excl. VAT
/ Each
£ 81.16 incl. VAT
- Usually arrives within 14 working days
Size
76/42
