Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shorts
MASCOT 22149 CUSTOMIZED SHORTS BORDEAUX/STONE GREY 42.5
MASCOT 22149 CUSTOMIZED SHORTS BORDEAUX/STONE GREY 42.5
Shorts Mascot
References
mascot:
22149-605-2289-29C58
rubix:
379A4879
ean:
5715411032469
Technical specifications
Colour
green
Size
29c58
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22149 CUSTOMIZED SHORTS BORDEAUX/STONE GREY 42.5
Technical specifications
Attributes
Colour
green
Size
29c58
Main material
polyamide
Grammage
180
g/m²
Secondary colour
grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.20
excl. VAT
/
Each
£
123.84
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 14549 HARTFORD SHORTS LONG DANTH 27
MASCOT 12049 STUTTGART SHORTS ROYAL/DNAVY 28
"REGATTA TRJ494 800 INFILTRATE SHORTS BLACK 36"""
MASCOT 17149 ADVANCED SHORTS W/H PCTS BLACK 35.5
REGATTA TRJ394 800 INCURSION SHORTS BLACK XL
MASCOT 14349 LINDAU 3/4 TROUSERS W/H PCTS LKHAKI/BLACK 29.5
MASCOT 17149 ADVANCED SHORTS W/H PCTS DNAVY 52.5
MASCOT 12049 STUTTGART SHORTS LIGHT KHAKI/BLACK 27
"REGATTA TRJ494 6QQ INFILTRATE SHORTS IRON/BLACK 30"""
MASCOT 09349 ZAFRA SHORTS W/H PCTS WHITE 40.5
MASCOT 10149 CHARLESTON SHORTS DANTH 46.5
MASCOT 22149 CUSTOMIZED SHORTS BORDEAUX/STONE GREY 36.5
MASCOT 12049 STUTTGART SHORTS GREEN/BLACK 50.5
MASCOT 22149 CUSTOMIZED SHORTS STONE GREY 44.5
"REGATTA TRJ332 800 ACTION SHORTS BLACK 44"""