Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shorts
MASCOT 22149 CUSTOMIZED SHORTS STONE BLUE/DNAVY 44.5
MASCOT 22149 CUSTOMIZED SHORTS STONE BLUE/DNAVY 44.5
Shorts Mascot
References
mascot:
22149-605-85010-29C60
rubix:
379A5030
ean:
5715411031851
Technical specifications
Colour
blue
Size
29c60
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22149 CUSTOMIZED SHORTS STONE BLUE/DNAVY 44.5
Technical specifications
Attributes
Colour
blue
Size
29c60
Main material
polyamide
Grammage
180
g/m²
Secondary colour
navy
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.20
excl. VAT
/
Each
£
123.84
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 18149 ACCELERATE SHORTS GREEN 40.5
"REGATTA TRJ332 540 ACTION SHORTS NAVY 46"""
"REGATTA TRJ494 6QQ INFILTRATE SHORTS IRON/BLACK 34"""
MASCOT 00949 LIDO SHORTS ROYAL/NAVY 31.5
MASCOT 18048 ACCELERATE LADIES SHORTS DANTH 28
MASCOT 00949 LIDO SHORTS ANTH/BLACK 52.5
MASCOT 09349 ZAFRA SHORTS W/H PCTS BLACK 36.5
ORN 2080 MERLIN TRADESMAN SHORTS NAVY 28
MASCOT 22149 CUSTOMIZED SHORTS LIGHT FOREST GREEN/FOREST GREEN 34.5
MASCOT 09349 ZAFRA SHORTS W/H PCTS BLACK 38.5
MASCOT 10149 CHARLESTON SHORTS BLACK 50.5
MASCOT 18149 ACCELERATE SHORTS BLACK 50.5
ORN 2050 CONDOR COMBAT SHORTS GRAPHITE 42
"REGATTA TRJ332 540 ACTION SHORTS NAVY 38"""
MASCOT 22149 CUSTOMIZED SHORTS STONE GREY 46.5