References
Mascot:22149-605-8909-29C50
Rubix:379A5084
EAN:5715411033039

Product details : MASCOT 22149 CUSTOMIZED SHORTS STONE GREY/BLACK 34.5
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 29/50 |
| Main material | polyamide |
| Secondary colour | black |
| Grammage | 180 g/m² |
Show UNSPSC/ECL@SS
£ 107.92 excl. VAT
/ Each
£ 129.50 incl. VAT
- Usually arrives within 14 working days
Size
29/50
