Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shorts
MASCOT 22149 CUSTOMIZED SHORTS STONE GREY 50.5
MASCOT 22149 CUSTOMIZED SHORTS STONE GREY 50.5
Shorts Mascot
References
mascot:
22149-605-89-29C66
rubix:
379A5063
ean:
5715411031578
Technical specifications
Colour
grey
Size
29c66
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22149 CUSTOMIZED SHORTS STONE GREY 50.5
Technical specifications
Attributes
Colour
grey
Size
29c66
Main material
polyamide
Grammage
180
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.67
excl. VAT
/
Each
£
161.60
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 09349 ZAFRA SHORTS W/H PCTS WHITE 28.5
MASCOT 22149 CUSTOMIZED SHORTS STONE BLUE/DNAVY 38.5
"REGATTA TRJ388 7NV HEROIC CARGO SHIRT IRON 36"""
MASCOT 22149 CUSTOMIZED SHORTS AUTUMN RED/STONE GREY 31.5
MASCOT 14249 ALTONA 3/4 TROUSERS W/H PCTS BLACK 30.5
"REGATTA TRJ332 800 ACTION SHORTS BLACK 34"""
MASCOT 22149 CUSTOMIZED SHORTS WHITE/STONE GREY 28.5
MASCOT 22149 CUSTOMIZED SHORTS NUT BROWN/BLACK 32.5
MASCOT 22149 CUSTOMIZED SHORTS D'NAVY 35.5
MASCOT 10149 CHARLESTON SHORTS BLACK 31.5
"REGATTA TRJ332 540 ACTION SHORTS NAVY 44"""
ORN 2060 LADIES CONDOR COMBAT SHORTS GRAPHITE 14
MASCOT 22149 CUSTOMIZED SHORTS BORDEAUX/STONE GREY 48.5
MASCOT 18349 UNIQUE SHORTS WHITE/DANTH 35.5
ORN 2000R HAWK EARTHPRO GRS SHORTS BLACK 36