Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE 30.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE 30.5R
Workwear trousers Mascot
References
mascot:
22279-605-06-82C46
rubix:
384A3259
ean:
5715411009980
Technical specifications
Colour
white
Size
82c46
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE 30.5R
Technical specifications
Attributes
Colour
white
Size
82c46
Main material
polyamide
Grammage
180
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.32
excl. VAT
/
Each
£
186.38
incl. VAT
Usually arrives within 14 working days
Select variants (31)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 33.5T
"REGATTA TRJ600L PRO ACTION TROUSERS NAVY 42"" T"
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS GREEN 38.5T
MASCOT 16279 INGOLSTADT TROUSERS W/T PCTS ROYAL/DNAVY 40.5R
MASCOT 16079 LEMBERG TROUSERS W/K PCTS BLACK 38.5S
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS BLACK 40.5S
MASCOT 12779 MANNHEIM TROUSERS W/K PCTS BLACK 31.5R
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS BLACK 44.5R
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS DNAVY 16R
ORN 6700 HI-VIS CONDOR CARGO TROUSER YELLOW 46T
MASCOT 22479 CUSTOMIZED TROUSERS W/K PCTS BLACK 52.5R
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS ROYAL 30.5S
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DNAVY 36.5R
"REGATTA TRJ330L ACTION TROUSERS DARK GREY 36"" T"
"REGATTA TRJ387R INCURSION TROUSERS IRON 40"" R"