Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
"REGATTA TRJ600L PRO ACTION TROUSERS NAVY 42"" T"
"REGATTA TRJ600L PRO ACTION TROUSERS NAVY 42"" T"
Workwear trousers Regatta
References
regatta:
TRJ600 L 540 042
rubix:
377A7383
ean:
5057538109991
Technical specifications
Colour
navy
Size
42t
Main material
cotton/polyester
Product details
Technical specifications
Product details : "REGATTA TRJ600L PRO ACTION TROUSERS NAVY 42"" T"
Technical specifications
Attributes
Colour
navy
Size
42t
Main material
cotton/polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.50
excl. VAT
/
Each
£
23.40
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ393S INFILTRATE STRETCH TROUSERS IRON/BLACK 44"" S"
"REGATTA TRJ393S INFILTRATE STRETCH TROUSERS BLACK 36"" S"
MASCOT 19678 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HV ORG 26S
MASCOT 16079 LEMBERG TROUSERS W/K PCTS BLACK 35.5T
"REGATTA TRJ510S PROLITE STRETCH TROUSERS NAVY 34"" S"
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS WHITE/DANTH 36.5R
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS BLACK 48.5R
ORN 2500 CONDOR COMBAT TROUSER BOTTLE 30T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY/BLACK 38.5T
MASCOT 17031 ADVANCED TROUSERS W/H PCTS BLACK 46.5T
HELLYHAN 77405_990-C44 OXFORD 4X CONS PANT BLACK W31
ORN 2580 SILVERSWIFT COMBAT TROUSER NAVY ROYAL 32T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS FOREST GREEN 27R
PROGARM 7715 COMBAT TROUSERS NAVY/YELLOW 42T
MASCOT 14131 BREMEN TROUSERS W/H PCTS BLACK 32.5T