Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 36.5S
MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 36.5S
Workwear trousers Mascot
References
mascot:
18531-442-09-76C52
rubix:
380A0200
ean:
5711074689316
Technical specifications
Colour
black
Size
76c52
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 36.5S
Technical specifications
Attributes
Colour
black
Size
76c52
Main material
polyester
Grammage
270
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.28
excl. VAT
/
Each
£
117.94
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ447R 4TEX HOLSTER TROUSERS SLATEGRY/BLK 32"" R"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE 46.5R
MASCOT 05079 LERIDA TROUSERS W/K PCTS WHITE 38.5T
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DANTH 50.5R
MASCOT 14579 JARDIM TROUSERS W/K PCTS WHITE 50.5R
MASCOT 13579 BERKELEY TROUSERS W/T PCTS BLACK 40.5R
REGATTA TRJ334L WMS ACTION II TROUSERS NAVY 22 T
"REGATTA TRJ387R INCURSION TROUSERS BLACK 32"" R"
"REGATTA TRJ387L INCURSION TROUSERS IRON 28"" T"
MASCOT 03079 TOLEDO TROUSERS W/T PCTS BLACK 33.5R
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS BLACK 48.5R
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS GREEN 26S
"REGATTA TRJ500L PRO CARGO TROUSERS NAVY 34"" T"
ORN 2200R HAWK EARTHPRO GRS TROUSER NAVY 50R
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS LIGHT KHAKI/BLACK 32.5R