Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BLACK 34.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BLACK 34.5T
Workwear trousers Mascot
References
mascot:
22279-605-09-90C50
rubix:
384A3364
ean:
5715411009294
Technical specifications
Colour
black
Size
90c50
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BLACK 34.5T
Technical specifications
Attributes
Colour
black
Size
90c50
Main material
polyamide
Grammage
180
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
158.27
excl. VAT
/
Each
£
189.92
incl. VAT
Usually arrives within 14 working days
Select variants (55)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 05079 LERIDA TROUSERS W/K PCTS KHAKI 30.5T
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS BLACK 36.5T
MASCOT 17979 WORKWEAR TROUSERS W/T PCTS BLACK 36.5R
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS AZURE BLUE 48.5R
MASCOT 08131 RONDA TROUSERS W/H PCTS KHAKI 27R
MASCOT 12079 DORTMUND TROUSERS W/T PCTS GREEN/BLACK 38.5T
"REGATTA TRJ500L PRO CARGO TROUSERS BLACK 28"" T"
MASCOT 16079 LEMBERG TROUSERS W/K PCTS D'NAVY 46.5R
MASCOT 16079 LEMBERG TROUSERS W/K PCTS BLACK 38.5S
MASCOT 12355 BILOXI TROUSERS W/K PCTS ROYAL 44.5R
MASCOT 10179 HOUSTON TROUSERS W/K PCTS DANTH 28R
"PORTWEST T711BKR36 WX3 SERVICE TROUSERS BLACK 36"""
"REGATTA TRJ600R PRO ACTION TROUSERS NAVY 38"" R"
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DANTH 32.5R
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS RED/BLACK 31.5T