MASCOT 16079 LEMBERG TROUSERS W/K PCTS D'NAVY 46.5R

Pants Lemberg Dark Navy

See technical information
References
Mascot:16079-230-010-82C62
Rubix:80379065
EAN:5711074436378
brand logo
Technical specifications
Colournavy
Size82/62
Main materialcotton/polyester
See all Specifications

Product details : MASCOT 16079 LEMBERG TROUSERS W/K PCTS D'NAVY 46.5R


Light quality. Single color. Triple-stitched seams on the legs and in the crotch. Low waist and contoured waistband. Ergonomically shaped legs. Belt loops. D ring. Fly with zipper. Tool loop on the waistband. Large front pockets with CORDURA® reinforcements, one with an easily accessible phone pocket. Back pockets with reinforcement. Adjustable hammer loop. Thigh pocket with phone pocket and flap with concealed press studs. Ruler pocket with CORDURA® reinforcement. Pen pocket. Adjustable knee pockets in durable CORDURA® with flap and opening at the top. On the inside of the product where the back pocket, the thigh pocket and the ruler pocket are, extra fabric is applied as reinforcement. Reflection effects.

Technical specifications


Attributes
Colournavy
Size82/62
Main materialcotton/polyester
Secondary colourno secondary color
Grammage205 g/m²
Show UNSPSC/ECL@SS
£ 59.35 excl. VAT
/ Each
£ 71.22 incl. VAT
  • Usually arrives within 14 working days

Size

82/62
Select variants (37)